Label/RibbonCartridge, White, Gloss, 3/4inW
Mfr # M4C-750-595-WT-RD
Zoro # G109483398
product price: $48.49
/eaKey Features
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4C-750-595-WT-RD
Zoro #
G109483398
UPC #
888434592588
Country of Origin
Mexico
Dimensions
Label Width
3/4 in
Roll Length
25 ft
Label Thickness
0.004 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Red, Roll Length 25 ft, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.