Zoro Homepage

Label/RibbonCartridge, White, Matte, 1/2inW

  • Mfr # M4C-500-492

  • Zoro # G609483423


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-500-492
Zoro #
G609483423
UPC #
888434592045
Country of Origin
Mexico

Dimensions

Label Thickness
0.003 in
Vial/Tube Size
1.5 ml
Roll Length
25 ft
Label Width
1/2 in

Details

Item
Precut Label Roll Cartridge
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Cryogenic
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Ribbon Color
Black
Preprinted Text
No Legend
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Product Type
Laboratory Label
Print Technology
Thermal-Transfer
Material Series
B-492
Preprinted Images
Colored Write-On Area
Minimum Service Temperature
-320 Degrees F
Ribbon Series
R6400
For Print Method
Thermal-Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Polyester, Label Width 1/2 in, Material Properties Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size 1.5 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.