
Label/RibbonCartridge, White, Matte, 1inW
Mfr # M4-131-499
Zoro # G409483401
product price: $65.69
/eaKey Features
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4-131-499
Zoro #
G409483401
UPC #
888434592304
Country of Origin
Mexico
Dimensions
Label Height
1/2 in
Label Width
1 in
Label Thickness
0.007 in
Vial/Tube Size
0.5 ml
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Halogen-Free, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.