Zoro Homepage

Label/RibbonCartridge, White, Matte, 1inW

  • Mfr # M5-120-499

  • Zoro # G709483491


product price: $73.29
/ea

Key Features

Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-120-499
Zoro #
G709483491
UPC #
888434593608
Country of Origin
Mexico

Dimensions

Vial/Tube Size
1.5 to 2.0 ml
Label Thickness
0.007 in
Label Height
1/2 in
Label Width
1 in

Details

Item
Precut Label Cartridge
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
BMP51, BMP53, M511
Secondary Label Included
Yes
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Preprinted Text
No Legend
Ribbon Color
Black
For Print Method
Thermal-Transfer
Print Technology
Thermal-Transfer
Preprinted Images
Colored Write-On Area
Maximum Service Temperature
194 Degrees F
Adhesive Material
Acrylic
Product Type
Multi-Purpose Label
Material Series
B-499
Number of Labels Included
240
Labels per Row
1
Ribbon Series
R4300

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Halogen-Free, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.5 to 2.0 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.