Zoro Homepage

Label/RibbonCartridge, White, Matte, 1inW

  • Mfr # M5-20-351

  • Zoro # G509483509


product price: $62.99
/ea

Key Features

Application
Asset Tracking, Laboratory Labeling, Security Identification
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Tamper-resistant Vinyl
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-20-351
Zoro #
G509483509
UPC #
888434592847
Country of Origin
United States

Dimensions

Label Thickness
0.003 in
Label Height
2 in
Label Width
1 in

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Vinyl, Label Width 1 in, Material Properties Halogen-Free, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.