Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Yellow, 1/2inW

  • Mfr # M4C-500-584-YL

  • Zoro # G209483441


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Reflective Tape
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-500-584-YL
Zoro #
G209483441
UPC #
888434592373
Country of Origin
Mexico

Dimensions

Roll Length
20 ft
Label Thickness
0.006 in
Label Width
1/2 in

Details

Item
Continuous Label Roll Cartridge
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
Label Color
Yellow
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Reflective Tape
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Material Properties
Retroreflective
Maximum Service Temperature
158 Degrees F
Adhesive Material
Acrylic
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Material Series
B-584
Product Type
Reflective Label
Print Technology
Thermal-Transfer
Preprinted Images
Colored Write-On Area
For Print Method
Thermal-Transfer
Ribbon Series
R6000
Ribbon Color
Black

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Yellow, Label Finish Gloss, Label Height Not Applicable, Label Material Plastic, Label Width 1/2 in, Material Properties Halogen-Free, Reflective, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.