Label/RibbonCartridge, Yellow, 1/4inW
Mfr # M4C-250-595-YL-BK
Zoro # G210037824
product price: $54.99
/eaKey Features
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Finish
Gloss
Ribbon Color
Black
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511, M511-KIT
Product Type
All Weather Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4C-250-595-YL-BK
Zoro #
G210037824
UPC #
888434593776
Country of Origin
Mexico
Dimensions
Label Width
1/4 in
Roll Length
25 ft
Details
Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Finish
Gloss
Ribbon Color
Black
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511, M511-KIT
Product Type
All Weather Label
Label Color
Yellow
Label Material
Vinyl
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Yellow, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.