Label/RibbonCartridge, Yellow, 3/8inW

  • Mfr # M4C-375-595-YL-BK

  • Zoro # G510037838


product price: $47.75
/ea

Key Features

Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Standards
RoHS Compliant
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-375-595-YL-BK
Zoro #
G510037838
UPC #
888434592717
Country of Origin
Mexico

Dimensions

Vial/Tube Size
0.6 ml
Label Thickness
0.004 in
Label Width
3/8 in
Roll Length
25 ft

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Standards
RoHS Compliant
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Label Material
Vinyl
For Print Method
Thermal-Transfer
Label Finish
Gloss
Label Media Format
Continuous Precut Cartridge
Adhesive Material
Acrylic
Product Type
All Weather Label Tape; Facility Identification; Laboratory Labeling
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Ribbon Color
Black
Maximum Service Temperature
180 Degrees F
Label Color
Yellow
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511, M511-KIT
Minimum Service Temperature
-40 Degrees F
Material Series
B-595

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Yellow, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 3/8 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size 0.6 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.