Label/RibbonCartridge, Yellow, Gloss, 1inW
Mfr # M5C-1000-584-YL
Zoro # G809483544
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Reflective Tape
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5C-1000-584-YL
Zoro #
G809483544
UPC #
888434593639
Country of Origin
Mexico
Dimensions
Roll Length
20 ft
Label Thickness
0.006 in
Label Width
1 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Yellow, Label Finish Gloss, Label Height Not Applicable, Label Material Plastic, Label Width 1 in, Material Properties Halogen-Free, Reflective, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length 20 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.