Labels, Face Velocity, PK32
Mfr # 8679LS
Zoro # G4048861
product price: $12.55
/pk 32, $0.39/eaKey Features
Includes
(32) Labels
Width
2 1/4 in
Height
1 in
Features
Flexible Material, Permanent Pressure Sensitive Adhesive
Product Type
Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8679LS
Zoro #
G4048861
UPC #
754473947972
Country of Origin
United States
Dimensions
Width
2 1/4 in
Height
1 in
Overall Height
1 in
Overall Width
2 1/4 in
Details
Item
Label
Includes
(32) Labels
Features
Flexible Material, Permanent Pressure Sensitive Adhesive
Product Type
Label
Description
Label, Product Type Label, Features Flexible Material, Permanent Pressure Sensitive Adhesive, Includes (32) Labels, Overall Width 2 1/4 in, Overall Height 1 in, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.