Labels Vinyl HIGH VOLTAGE 3.5 in H x 5 in W Labels, 360PK
- Mfr # 20990LS-A
- Zoro # G323549108
product price:Â
$
87.99
/pk of 360, $0.24/ea
Key Features
Width
5.6 in
Height
4 in
Sign Background Color
Black on Orange
Sign Material
Laminated
Thickness
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20990LS-A
- Zoro #
- G323549108
- UPC #
- 888434641194
- Country of Origin
- United States
- Item
- Label
- Sign Background Color
- Black on Orange
- Sign Material
- Laminated
Dimensions
- Width
- 5.6 in
- Height
- 4 in
- Thickness
- 0.6 in
Description
Clearly mark high-voltage hazards with durable labels designed for long-lasting visibility. High-performance, pressure-sensitive adhesive labels stand up to years of use. Good resistance to most common chemicals, oils and water. Service temperature of -40 Degrees F to 122 Degrees F (-40 Degrees C to 50 Degrees C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.