Zoro Homepage
This item is Discontinued.
Brady Laboratory Label, 2" W, White M61C-2000-584-YL

Laboratory Label, 2" W, White (Discontinued)

  • Mfr # M61C-2000-584-YL
  • Zoro # G7280613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M61C-2000-584-YL
Zoro #
G7280613
UPC #
754473631536
Country of Origin
Mexico

Dimensions

Width
2 in
Length
30 ft
Label Maker Tape Thickness
0.0055 in
Label Width
2 in
Label Thickness
0.0055 in
Label Size (WxL)
2 in
Roll Length
30 ft
Roll Size
2 in x 30 ft

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 52HJ95, Compatible Mfr Part Number M61-R6010, Label Color Yellow, Label Finish Gloss, Label Material Reflective Tape, Material Properties Retroreflective, Printer Series Compatibility BMP61, M611, Recommended Ribbon M61-R6010, Roll Length 30 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.