Zoro Homepage
This item is Discontinued.
Brady Laboratory Label, Clear/White, Labels/Roll: 100 PTL-79-461

Laboratory Label, Clear/White, Labels/Roll: 100 (Discontinued)

  • Mfr # PTL-79-461
  • Zoro # G8368158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-79-461
Zoro #
G8368158
UPC #
662820622697
Country of Origin
United States

Dimensions

Width
3-3/4"
Height
3/4"
Vial/Tube Size
24.0 mL
Label Thickness
0.0019 in
Label Height
3/4 in
Label Width
3 3/4 in
Label Size (HxW) - Laboratory Tube & Vial Labels
3/4 in x 3 3/4 in

Details

Printer Series Compatibility
BMP61, BMP71, M611, TLS 2200, TLS-PC LINK
Item
Laboratory Label
For Use With
BMP61 Labeling System, BMP71 Label Printer, BradyPrinter M611, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Color
Clear/White
Material
Polyester
Labels per Roll
100
Metal Detectable
No
Application
Laboratory Labelling
Legend
No Legend
Adhesive
Yes
Includes
Overlaminate
Standards
ASTM D1000
Temp. Range
-321 Degrees to 230 Degrees F
Material Series
B-461
Label Finish
Matte
For Print Method
Thermal-Transfer
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
M61-R4310, M71-R4300
Label Color
Clear
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Adhesive Properties
Permanent Adhesive
Label Media Format
Precut Roll
Label Shape
Rectangle
Inkjet Printable
No
Label Color & Finish - Laboratory Tube & Vial Labels
Clear ( Matte )
Recommended Ribbon
M61-R4310, M71-R4300, R4310
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Number of Labels Included
100
Labels per Row
1
Adhesive Material
Acrylic
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Label Material
Polyester
Product Type
Laboratory Labels
Color - Laboratory Tube & Vial Labels
Clear
Resistance Properties
Chemical-Resistant, Smear-Resistant
Maximum Service Temperature
230 Degrees F
Number of Labels
100

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ91, 52HJ94, 5EAW1, 5UCU5, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Clear, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 3 3/4 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 24.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.