Zoro Homepage
This item is Discontinued.
Brady Laboratory Label, Black/White, Labels/Roll: Continuous MC-750-403

Laboratory Label, Black/White, Labels/Roll: Continuous (Discontinued)

  • Mfr # MC-750-403
  • Zoro # G8368264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-750-403
Zoro #
G8368264
UPC #
754473607777
Country of Origin
Mexico

Dimensions

Width
3/4"
Label Width
3/4"
Length
25 ft.
Roll Length
25 ft
Label Maker Tape Thickness
0.0037"
Label Thickness
0.004 in
Roll Size (WxL) - Laboratory Glassware & Container Labels
3/4 in x 25 ft
Label Size (HxW) - Laboratory Glassware & Container Labels
3/4 in

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 12X338, 21U176, 22NA85, 29YJ26, Compatible Mfr Part Number BMP41, BMP51, BMP53, R4300, Label Color White, Label Finish Matte, Label Material Paper, Label Width 3/4 in, Material Properties Autoclavable, Water Dissolvable, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-403, Maximum Service Temperature 172 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.