Shop BRADY

Laboratory Label, White, Labels/Roll: 1500

  • Mfr # B33-251-7425

  • Zoro # G8368946


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-251-7425
Zoro #
G8368946
UPC #
754473581176
Country of Origin
Mexico

Dimensions

Width
1"
Height
1/2"
Label Width
1 in
Label Height
1/2 in
Label Thickness
0.004 in
Vial/Tube Size
8.0 mL
Roll Length
1/2 in
Roll Width
1 in

Details

Item
Laboratory Label
Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Metal Detectable
No
Material
Polypropylene
For Use With
BBP33 Label Printer, BradyPrinter i3300System
Legend
No Legend
Color
White
Temp. Range
-112 Degrees to 158 Degrees F
Standards
ASTM D 1000, ASTM D 2979
Labels per Row
1
Recommended Ribbon
B30-R4300
Compatible Mfr Part Number
149552, 150640
Maximum Service Temperature
158 Degrees F
Label Shape
Rectangle
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
No
For Print Method
Thermal Transfer
Material Series
B-7425
Minimum Service Temperature
-112 Degrees F
Indoor/Outdoor Usage
Indoor
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number 149552, 150640, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.