Shop WOD TAPE
See all product information
Create Account
Yellow Nametag Label Rolls - 4 x 2 inch, 500 Blank Stickers per Roll, 16PK
- Mfr # WOD LB-DTT-4x2-16-1000-YEL
- Zoro # G815082779
product price:Â
$
159.99
/pk of 16, $10.00/ea
Free Shipping & Returns
Key Features
Label Color
Yellow
Size
4x2
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD LB-DTT-4x2-16-1000-YEL
- Zoro #
- G815082779
- UPC #
- -
- Country of Origin
- United States
- Label Color
- Yellow
- Color
- Yellow
Dimensions
- Size
- 4x2
Description
Pack of 16 Rectangular Permanent Adhesive for Color Coding, Labeling, Inventory Management at Home, Business, and Classroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.