Shop BRADY

Laboratory Label, White, Labels/Roll: 1500

  • Mfr # B33-136-7425

  • Zoro # G8368203


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-136-7425
Zoro #
G8368203
UPC #
754473581244
Country of Origin
United States

Dimensions

Width
1-1/2"
Height
3/4"
Label Height
3/4 in
Label Width
1 1/2 in
Vial/Tube Size
15.0 mL
Label Thickness
0.004 in
Roll Width
1 1/2 in
Roll Length
3/4 in

Details

Item
Laboratory Label
Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Legend
No Legend
Color
White
Metal Detectable
No
Temp. Range
-112 Degrees to 158 Degrees F
Material
Polypropylene
For Use With
BBP33 Label Printer, BradyPrinter i3300System
Standards
ASTM D 1000, ASTM D 2979
For Print Method
Thermal Transfer
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
No
Maximum Service Temperature
158 Degrees F
Material Series
B-7425
Adhesive Material
Acrylic
Label Shape
Rectangle
Recommended Ribbon
B30-R4300
Compatible Mfr Part Number
149552, 150640
Labels per Row
1
Product Type
Pre-Cut Label Stock Roll
Minimum Service Temperature
-112 Degrees F
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number 149552, 150640, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 15.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.