Shop BRADY

Laboratory Label, White, Labels/Roll: 1500

  • Mfr # B33-249-7425

  • Zoro # G8368693


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-249-7425
Zoro #
G8368693
UPC #
754473581169
Country of Origin
Mexico

Dimensions

Width
1"
Height
3/8"
Vial/Tube Size
8.0 mL
Label Width
1 in
Label Height
3/8 in
Label Thickness
0.004 in
Roll Length
3/8 in
Roll Width
1 in

Details

Item
Laboratory Label
Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Metal Detectable
No
Standards
ASTM D 1000, ASTM D 2979
Legend
No Legend
For Use With
BBP33 Label Printer, BradyPrinter i3300System
Temp. Range
-112 Degrees to 158 Degrees F
Material
Polypropylene
Color
White
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
No
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
B30-R4300
Material Series
B-7425
For Print Method
Thermal Transfer
Label Shape
Circle, Rectangle
Compatible Mfr Part Number
149552, 150640
Adhesive Material
Acrylic
Labels per Row
1
Preprinted Text
No Legend
Minimum Service Temperature
-112 Degrees F
Indoor/Outdoor Usage
Indoor
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number 149552, 150640, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.