Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Label, White, Labels/Roll: 1500

  • Mfr # THT-123-461-1.5-SC

  • Zoro # G8366155


product price: $66.79
/ea

Key Features

Application
Laboratory Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-123-461-1.5-SC
Zoro #
G8366155
UPC #
662820803850
Country of Origin
United States

Dimensions

Width
3/4"
Height
1-3/4"
Core Diameter
1 in
Label Height
1 3/4 in
Label Width
3/4 in
Label Thickness
0.0019 in
Vial/Tube Size
0.7 mL

Details

Item
Laboratory Label
Application
Laboratory Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Legend
No Legend
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Standards
ASTM D 1000
Labels per Roll
1500
Temp. Range
-320 Degrees to 230 Degrees F
Metal Detectable
No
Color
White
Material
Polyester
Labels per Row
1
For Print Method
Thermal-Transfer
Maximum Service Temperature
230 Degrees F
Material Series
B-461
Label Shape
Rectangle
Adhesive Material
Acrylic
Inkjet Printable
No
Compatible Mfr Part Number
BBP12-US
Material Properties
Autoclavable, Cryogenic
Recommended Ribbon
R4913

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon R4913

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.