Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Label, White, Labels/Roll: 1500

  • Mfr # THT-137-499-1.5-SC

  • Zoro # G8370163


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labelling, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-137-499-1.5-SC
Zoro #
G8370163
UPC #
662820803683
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Label Width
2 in
Label Thickness
0.0065 in
Vial/Tube Size
50.0 mL
Label Height
1 in
Core Diameter
1 in

Details

Item
Laboratory Label
Application
Electrical Labelling, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Material
Nylon
Color
White
Legend
No Legend
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Metal Detectable
No
Temp. Range
-40 Degrees to 193 Degrees F
Labels per Roll
1500
Standards
UL,CSA
Material Series
B-499
Recommended Ribbon
R4913
Label Shape
Rectangle
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic
Labels per Row
1
Maximum Service Temperature
194 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
BBP12-US
Inkjet Printable
No
Indoor/Outdoor Usage
Indoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA26, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Nylon, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon R4913

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.