Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Label, White, Labels/Roll: 1500

  • Mfr # THT-144-499-1.5-SC

  • Zoro # G8369253


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labelling, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-144-499-1.5-SC
Zoro #
G8369253
UPC #
662820803829
Country of Origin
United States

Dimensions

Width
1/2"
Height
1/2"
Vial/Tube Size
2.0 mL
Label Thickness
0.0065 in
Label Height
1/2 in
Label Width
1/2 in
Core Diameter
1 in

Details

Item
Laboratory Label
Application
Electrical Labelling, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Color
White
Temp. Range
-40 Degrees to 193 Degrees F
Labels per Roll
1500
Legend
No Legend
Material
Nylon
Metal Detectable
No
Standards
UL,CSA
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Adhesive Material
Acrylic
Labels per Row
3
Recommended Ribbon
R4913
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
BBP12-US
Material Properties
Autoclavable, Cryogenic
For Print Method
Thermal-Transfer
Label Shape
Circle
Material Series
B-499
Inkjet Printable
No
Indoor/Outdoor Usage
Recommended for indoor use

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA26, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1/2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon R4313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.