Laboratory Label, White, Labels/Roll: 1500
Mfr # THT-156-492-1.5-SC
Zoro # G8365647
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Application
Laboratory Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-156-492-1.5-SC
Zoro #
G8365647
UPC #
662820921929
Country of Origin
United States
Dimensions
Width
1-7/8"
Height
1"
Label Thickness
0.0032 in
Label Width
1 7/8 in
Vial/Tube Size
8.0 mL
Core Diameter
1 in
Label Height
1 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 7/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon R6413
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.