Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Label, White, Labels/Roll: 1500

  • Mfr # THT-157-490-1.5-SC

  • Zoro # G8365586


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-157-490-1.5-SC
Zoro #
G8365586
UPC #
662820921080
Country of Origin
United States

Dimensions

Width
2-3/16"
Height
1-1/2"
Label Thickness
0.0026 in
Vial/Tube Size
15.0 mL
Label Height
1 1/2 in
Core Diameter
1 in
Label Width
2 3/16 in

Details

Item
Laboratory Label
Application
Laboratory Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Legend
No Legend
Temp. Range
-320 Degrees to 212 Degrees F
Standards
ASTM D 1000, ASTM G 155
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Material
Polyester
Color
White
Labels per Roll
1500
Metal Detectable
No
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
BBP12-US
Maximum Service Temperature
266 Degrees F
Material Series
B-490
For Print Method
Thermal-Transfer
Recommended Ribbon
R4313
Inkjet Printable
No
Labels per Row
1
Adhesive Material
Acrylic
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 2 3/16 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 15.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490, Recommended Ribbon R4313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.