Laboratory Label, White, Labels/Roll: 200
Mfr # J20-262-7425J
Zoro # G8368562
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labelling, Cold temperature Labelling, Component and Equipment Labelling, Hazard Communication Identification, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J20-262-7425J
Zoro #
G8368562
UPC #
754473615796
Country of Origin
United States
Dimensions
Width
4-1/8"
Height
6-1/8"
Label Thickness
0.005 in
Label Height
6 1/8 in
Core Diameter
2 in
Label Width
4 1/8 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P68, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 6 1/8 in, Label Material Polypropylene, Label Width 4 1/8 in, Labels per Roll 200, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.