Zoro Homepage
This item is Discontinued.
Brady Laboratory Label, White, Labels/Roll: 250 M61-19-492

Laboratory Label, White, Labels/Roll: 250 (Discontinued)

  • Mfr # M61-19-492
  • Zoro # G7285933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M61-19-492
Zoro #
G7285933
UPC #
754473630904
Country of Origin
Mexico

Dimensions

Label Height
1 in
Width
1"
Height
1"
Label Size (HxW) - Laboratory Tube & Vial Labels
1 in x 1 in
Label Width
1 in
Label Thickness
0.0032 in
Vial/Tube Size
0.2 mL

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 52HK13, Compatible Mfr Part Number M61-R6410, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250, Printer Series Compatibility BMP61, M611, Vial/Tube Size 0.2 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-492, Recommended Ribbon M61-R6410, Resistance Properties Chemical-Resistant, Smear-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.