Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Label, White, Labels/Roll: 2500

  • Mfr # THT-164-481-2.5-SC

  • Zoro # G8369926


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-164-481-2.5-SC
Zoro #
G8369926
UPC #
662820915270
Country of Origin
United States

Dimensions

Width
7/8"
Height
7/8"
Label Thickness
0.0033 in
Label Height
7/8 in
Label Width
7/8 in

Details

Item
Laboratory Label
Application
Laboratory Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Metal Detectable
No
Material
Polyester
Temp. Range
-112 Degrees to 266 Degrees F
Standards
ASTM D 1000, ASTM D 2979
Legend
No Legend
Labels per Roll
2500
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Color
White
Material Properties
Autoclavable
Adhesive Material
Acrylic
Labels per Row
1
Inkjet Printable
No
Label Shape
Square
Recommended Ribbon
R6413
For Print Method
Thermal-Transfer
Maximum Service Temperature
266 Degrees F
Compatible Mfr Part Number
BBP12-US
Material Series
B-481

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 7/8 in, Label Material Polyester, Label Width 7/8 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481, Recommended Ribbon R6413

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.