Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Label, White, Labels/Roll: 270

  • Mfr # J20-261-7425J

  • Zoro # G8369454


product price: $199.79
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labelling, Cold temperature Labelling, Component and Equipment Labelling, Hazard Communication Identification, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-261-7425J
Zoro #
G8369454
UPC #
754473615765
Country of Origin
United States

Dimensions

Width
2-15/16"
Height
4-5/16"
Label Width
2 15/16 in
Core Diameter
2 in
Label Thickness
0.005 in
Label Height
4 5/16 in

Details

Item
Laboratory Label
Application
Barcode Labelling, Cold temperature Labelling, Component and Equipment Labelling, Hazard Communication Identification, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Material
Polypropylene
Standards
ASTM D1000, ASTM D2979
Metal Detectable
No
Temp. Range
-112 Degrees to 158 Degrees F
Legend
No Legend
Color
White
Labels per Roll
270
For Use With
BradyJet J2000 Printer
Material Series
B-7425J
Adhesive Material
Acrylic
For Print Method
Inkjet
Maximum Service Temperature
158 Degrees F
Labels per Row
1
Recommended Ribbon
J20-CMY
Secondary Label Included
No
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
Yes
Compatible Mfr Part Number
J2000
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor Use

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P68, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 4 5/16 in, Label Material Polypropylene, Label Width 2 15/16 in, Labels per Roll 270, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J20-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.