Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Label, White, Labels/Roll: 340

  • Mfr # J20-260-7425J

  • Zoro # G8367993


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labelling, Cold temperature Labelling, Component and Equipment Labelling, Hazard Communication Identification, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-260-7425J
Zoro #
G8367993
UPC #
754473615789
Country of Origin
United States

Dimensions

Width
2-3/16"
Height
3-3/8"
Core Diameter
2 in
Label Thickness
0.005 in
Label Height
3 3/8 in
Label Width
2 3/16 in

Details

Item
Laboratory Label
Application
Barcode Labelling, Cold temperature Labelling, Component and Equipment Labelling, Hazard Communication Identification, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Legend
No Legend
Color
White
For Use With
BradyJet J2000 Printer
Standards
ASTM D1000, ASTM D2979
Metal Detectable
No
Material
Polypropylene
Labels per Roll
340
Temp. Range
-112 Degrees to 158 Degrees F
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
Yes
Labels per Row
1
For Print Method
Inkjet
Adhesive Material
Acrylic
Secondary Label Included
No
Label Shape
Rectangle
Material Series
B-7425J
Compatible Mfr Part Number
J2000
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
J20-CMY
Indoor/Outdoor Usage
Indoor Use

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 3 3/8 in, Label Material Polypropylene, Label Width 2 11/64 in, Labels per Roll 340, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J20-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.