Zoro Homepage
This item is Discontinued.
Brady Laboratory Label, White, Labels/Roll: 500 PTL-112-490

Laboratory Label, White, Labels/Roll: 500 (Discontinued)

  • Mfr # PTL-112-490
  • Zoro # G8369847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-112-490
Zoro #
G8369847
UPC #
662820112587
Country of Origin
Mexico

Dimensions

Width
1-1/4"
Height
3/8"
Label Thickness
0.0026 in
Label Height
3/8 in
Label Width
1 1/4 in
Vial/Tube Size
0.7 mL
Label Size (HxW) - Laboratory Tube & Vial Labels
3/8 in x 1 1/4 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ91, 52HJ94, 5EAW1, 5UCU5, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.