Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Cartiridge, Size 8-3/5 x 50 ft.

  • Mfr # 20589

  • Zoro # G3338377


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 20585
Length
50 ft
Width
8 3/5 in
Size
8 3/5 x 50 ft
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20589
Zoro #
G3338377
UPC #
754473205898
Country of Origin
United States

Dimensions

Length
50 ft
Width
8 3/5 in
Size
8 3/5 x 50 ft

Details

Item
Laminate Cartiridge
For Use With
Mfr. No. 20585
Standards
ISO 9001
Material
Polyester
Compatible Mfr Part Number
20585
Product Type
Laminate Cartiridge

Description

Laminate Cartiridge, Material Polyester, Product Type Laminate Cartiridge, Width 8 3/5 in, Compatible Grainger Part Number 4NG66, Compatible Mfr Part Number 20585

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.