Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Pouch, Polyester, 5 in W, PK50

  • Mfr # 23330

  • Zoro # G9404394


product price: $132.99
/pk 50, $2.66/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
3 1/2 in
Width
5 in
Size
5 in L x 3 1/2 in W
For Use With
Laminating Machines
Material
Brady B-674 Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23330
Zoro #
G9404394
UPC #
754473233303
Country of Origin
United States

Dimensions

Length
3 1/2 in
Width
5 in
Size
5 in L x 3 1/2 in W
Height
3 1/2 in

Details

Item
Laminating Pouch
For Use With
Laminating Machines
Material
Brady B-674 Polyester
Product Type
Laminating Pouch

Description

Laminate Pouch, Adhesive Type Not Applicable, Color Clear, Height 3 1/2 in, Material Polyester, Product Type Laminate Pouch, Roll Length Not Applicable, Roll Width Not Applicable, Width 5 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.