
Laminate Printable Tags Polypropylene 0.5 in H x 2.6 in W Yellow 100/PK, 100PK
Mfr # HSLT-2600-0.500-YL
Zoro # G615723216
product price:Â $409.99
/pk 100, $4.10/ea
Free Shipping & Returns
Key Features
Label Finish
Gloss
Application
Wire and Cable Labeling
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Color
Yellow
Label Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSLT-2600-0.500-YL
Zoro #
G615723216
UPC #
-
Country of Origin
Denmark
Details
Label Finish
Gloss
Application
Wire and Cable Labeling
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Color
Yellow
Label Material
Polypropylene
Labels per Roll
100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.