
Laminate Printable Tags Polypropylene 0.594 in H x 7.008 in W Yellow 50/PK, 50PK
Mfr # HSLT-7000-0.600-YL
Zoro # G815723306
product price:Â $329.99
/pk 50, $6.60/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Color
Yellow
Label Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSLT-7000-0.600-YL
Zoro #
G815723306
UPC #
-
Country of Origin
Denmark
Details
Application
Wire and Cable Labeling
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Color
Yellow
Label Material
Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.