Laminate Printable Tags Polypropylene 1 in H x 2.323 in W Yellow 50/PK R, 50PK

  • Mfr # HSLT-2300-1-YL-R

  • Zoro # G015723281


product price:  $399.99
/pk 50, $8.00/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Label Color
Yellow
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Width
2.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSLT-2300-1-YL-R
Zoro #
G015723281
UPC #
-
Country of Origin
Denmark

Dimensions

Width
2.323 in

Details

Application
Wire and Cable Labeling
Label Color
Yellow
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Material
Polypropylene

Description

Self-sealing Manila Tags for identification of material in tough environments, including valves, instruments, motors and other industrial components. Pack of 8 Sheets with 6 markers each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.