
Laminate Printable Tags Polypropylene 1 in H x 5.906 in W Yellow 50/PK R, 50PK
Mfr # HSLT-5900-1-YL-R
Zoro # G915723312
product price:Â $599.99
/pk 50, $12.00/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Color
Yellow
Label Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSLT-5900-1-YL-R
Zoro #
G915723312
UPC #
-
Country of Origin
Denmark
Dimensions
Width
5.906 in
Details
Application
Wire and Cable Labeling
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Color
Yellow
Label Material
Polypropylene
Description
Self-sealing Manila Tags for identification of material in tough environments, including valves, instruments, motors and other industrial components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.