Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Tape, Clear, 11/8In x 100Ft

  • Mfr # 142136

  • Zoro # G5651387


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Length
100 ft
Tape Shape
Continuous Roll
Series
B-634
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142136
Zoro #
G5651387
UPC #
754473190484
Country of Origin
Mexico

Dimensions

Tape Width
1-1/8"
Tape Length
100 ft
Tape Thickness
3 mil
Width
1 1/8 in
Imperial Tape Width
1 1/8 in
Imperial Tape Length
100 ft

Details

Item
Over laminate Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Series
B-634
Tape Adhesive
Rubber
Min. Tape Performance Temp.
0 Degrees F
Max. Tape Performance Temp.
129 Degrees F
Tape Color
Clear
Material
Polyester
Tape Application
Marking Aisles, Passageways and Storage Locations, Pointing Out Important Safety Equipment and Egress Paths
Standards
ANSI A1264.2-2006; OSHA 1910.22; OSHA 1910.144
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Legend
No Legend
Adhesive Properties
Permanent Adhesive
Tape Finish
Gloss
Specifications Met
ANSI, OSHA
Adhesion to Steel
102 oz/in
Tape Pattern
Solid
Fluorescent
No
Product Form
Continuous Roll
Liner Included
Yes
Maximum Tape Performance Temperature
129 Degrees F
Sub-Brand
ToughStripe(R)
Tape Type
Extra-Protective Overlaminate
Tape Brand
Brady(R)
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Tape Backing Construction
Film
Tape Adhesive Material
Rubber
Environment
Indoor Only
Performance Temp. Range
0 Degrees to 130 Degrees F

Description

Floor Tape, Continuous Roll, Solid, Clear, 1 1/8 in, 100 ft, 3 mil, Polyester, Brady(R), ToughStripe(R), Series B-634, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.