Zoro Homepage

Laminate Tape, Polyester, Clear, 1In x 50Ft

  • Mfr # 142134

  • Zoro # G5808625


product price: $61.99
/ea

Key Features

Tape Backing Material
Polyester
Tape Length
50 ft
Tape Shape
Continuous Roll
Series
B-634
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142134
Zoro #
G5808625
UPC #
754473190460
Country of Origin
Mexico

Dimensions

Tape Width
1"
Tape Length
50 ft
Tape Thickness
3 mil
Width
1 in
Imperial Tape Length
50 ft
Imperial Tape Width
1 in

Description

Floor Tape, Continuous Roll, Solid, Clear, 1 in, 50 ft, 3 mil, Polyester, Brady(R), ToughStripe(R), Series B-634, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.