LaminateSheet, Polyester, 2-1/2inW, PK50
Mfr # 58476
Zoro # G5780397
product price: $19.79
/pk 50, $0.40/eaKey Features
Material
Brady B-674 Polyester
Width
2 1/2 in
Height
2 1/2 in
Shape
Square
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58476
Zoro #
G5780397
UPC #
754473584764
Country of Origin
United States
Dimensions
Width
2 1/2 in
Height
2 1/2 in
Thickness
0.0019 in
Length
2 1/2 in
Details
Material
Brady B-674 Polyester
Shape
Square
Color
Clear
Background Color
Clear
Item
Right-to-Know Label Overlaminate
Removable
No
Product Type
Protective Overlaminate
Description
Laminate Sheet, Adhesive Type Permanent Adhesive, Color Clear, Height 2 1/2 in, Material Polyester, Product Type Laminate Sheet, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 0.0019 in, Width 2 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.