Laminating Pouches, 11-1/2inLx9inW, PK100
Mfr # 23346
Zoro # G5632891
product price: $275.99
/pk 100, $2.76/ea
Free Shipping & Returns
Key Features
Type
ID Badge
Length
11.5 in
Width
9 in
Thickness
10 mil
Finish
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23346
Zoro #
G5632891
UPC #
754473233464
Country of Origin
United States
Dimensions
Length
11.5 in
Width
9 in
Thickness
10 mil
Overall Width
9 in
Overall Length
11 1/2 in
Details
Item
Laminating Pouch
Type
ID Badge
Finish
Polyester
Compatible Manufacturer Part Number
23320
Product Type
Laminating Pouch
Lamination Type
Hot
Description
Laminating Pouch, ID Badge, Length 11.5 in, Width 9 in, Polyester Finish, Thickness 10 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.