Laminating Pouches, 11inLx8inW, Poly, PK10
Mfr # 23360
Zoro # G5711063
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
Key Features
Type
ID Badge
Length
11 in
Width
8 in
Thickness
10 mil
Finish
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23360
Zoro #
G5711063
UPC #
754473233600
Country of Origin
United States
Dimensions
Length
11 in
Width
8 in
Thickness
10 mil
Overall Width
8 in
Overall Length
11 in
Details
Item
Laminating Pouch
Type
ID Badge
Finish
Polyester
Product Type
Laminating Pouch
Lamination Type
Hot
Compatible Manufacturer Part Number
23320
Description
Laminating Pouch, ID Badge, Length 11 in, Width 8 in, Polyester Finish, Thickness 10 mil, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.