Zoro Homepage

Laminating Pouches, 11inLx8inW, Poly, PK10

  • Mfr # 23361

  • Zoro # G5818784


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Type
ID Badge
Length
11 in
Width
8 in
Thickness
10 mil
Finish
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23361
Zoro #
G5818784
UPC #
754473233617
Country of Origin
United States

Dimensions

Length
11 in
Width
8 in
Thickness
10 mil
Overall Width
8 in
Overall Length
11 in

Details

Item
Laminating Pouch
Type
ID Badge
Finish
Polyester
Product Type
Laminating Pouch
Lamination Type
Hot
Compatible Manufacturer Part Number
23320

Description

Laminating Pouch, ID Badge, Length 11 in, Width 8 in, Polyester Finish, Thickness 10 mil, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.