Shop BRADY
See all product information
Create Account
LANYARD CUSTOM PRINTED, PINK RIBBON BREAST CANCER, ON PINK LANYARD, 5/8 IN 16 MM, FLAT, 3/3
- Mfr # 2138-5286
- Zoro # G513341093
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Material
Nickel Plated Steel, Fabric
Color
Pink
Width
0.6 in
Length
36 in
Printed Design/Pattern/Texture
Ribbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2138-5286
- Zoro #
- G513341093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.6 in
- Length
- 36 in
Details
- Item
- Lanyard
- Material
- Nickel Plated Steel, Fabric
- Color
- Pink
- Printed Design/Pattern/Texture
- Ribbon
- Assembly Required
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.