Zoro Homepage
This item is Discontinued.
Brady Lanyard, Red, 19 In 95093

Lanyard, Red, 19 In (Discontinued)

  • Mfr # 95093
  • Zoro # G8524713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95093
Zoro #
G8524713
UPC #
754473950934
Country of Origin
China

Dimensions

Length
19 in

Details

Item
Badge
Color
Red
Material
Cloth
Includes
Snap Swivel Hook

Description

Badge, Material Cloth, Color Red, Length 19 in, Includes Snap Swivel Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.