LANYARD STANDARD, PURPLE RIBBON CANCER, 3/8, FLAT SILKSCREEN, CRIMP AND NPS SWIVEL
- Mfr # 2138-5290
- Zoro # G213340877
product price:Â
$
0.85
/ea
Sold in multiples of 200 for
$170.00
Key Features
Material
Polyester, Nickel Plated Steel
Color
Purple
Width
0.4 in
Length
36 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2138-5290
- Zoro #
- G213340877
- UPC #
- -
- Country of Origin
- United States
- Item
- Lanyard
- Material
- Polyester, Nickel Plated Steel
- Color
- Purple
- Assembly Required
- Yes
- Printed Design/Pattern/Texture
- Ribbon
Dimensions
- Width
- 0.4 in
- Length
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.