Laser Markable Black Polyimide Labels 0.197in H x 0.197in W Black 10000/RL

  • Mfr # APL-01-730-10

  • Zoro # G108583174


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Width
0.197 in
Label Maker Tape Thickness
0.0045 in
Size
0.197 in H x 0.197 in W
Material
Laser-engravable Polyimide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL-01-730-10
Zoro #
G108583174
UPC #
888434144435
Country of Origin
Belgium

Dimensions

Width
0.197 in
Label Maker Tape Thickness
0.0045 in
Size
0.197 in H x 0.197 in W
Height
0.197 in

Details

Item
Label
Application
Circuit Board Labeling
Material
Laser-engravable Polyimide
Color
Black
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte

Description

Designed to be used with the ALF14-25 Label feeder, these laser markable labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Keep it clean - When compared to competitive options, laser markable labels from Brady produce less debris during the marking process. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Resists high temperatures that occur during wave soldering. These laser markable labels are compatible with most IR laser marking systems . Service temperature of -94 to 212 deg F -70 to 100 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.