
Laser Markable Electrostatic Diss Polyimide Lbls 0.25in H x 0.75in W BK 10000/RL
Mfr # LZR-46-731-10
Zoro # G808582989
product price:Â $859.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
0.75 in
Size
0.25 in H x 0.75 in W
Label Maker Tape Thickness
0.0048 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LZR-46-731-10
Zoro #
G808582989
UPC #
754473636531
Country of Origin
United States
Dimensions
Width
0.75 in
Size
0.25 in H x 0.75 in W
Label Maker Tape Thickness
0.0048 in
Height
0.25 in
Details
Item
Label
Application
Circuit Board Labeling
Color
Black
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Material
Laser-engravable Polyimide
Indoor/Outdoor Usage
Indoor Use
Label Finish
Matte
Label Media Format
Labels on a Roll
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Heat-Resistant
Labels per Roll
10000
Label Material
Polyimide
Description
This B-731 material is a polyimide that is designed to be permanently marked using IR lasers. Ideal for use in circuit boards and electronic components. Resists repeated harsh washdown cycles. Resists high temperatures that occur during wave soldering. Compatible with most IR laser marking systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.