
Laser Markable Electrostatic Diss Polyimide Lbls 0.2in H x 0.65in W WT 10000/RL
Mfr # LZR-47-735-10
Zoro # G808583221
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
0.65 in
Includes
Roll of 10000 Labels
Label Maker Tape Thickness
0.0056 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LZR-47-735-10
Zoro #
G808583221
UPC #
754473636722
Country of Origin
United States
Dimensions
Width
0.65 in
Label Maker Tape Thickness
0.0056 in
Size
0.2 in H x 0.65 in W
Height
0.2 in
Details
Item
Label
Application
Circuit Board Labeling
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Material
Laser-engravable Polyimide
Color
White
Indoor/Outdoor Usage
Indoor Use
Adhesive Properties
Aggressive Adhesive Labels
Label Media Format
Labels on a Roll
Label Finish
Matte
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Heat-Resistant
Labels per Roll
10000
Label Material
Polyimide
Description
This B-735 material is a polyimide that is designed to be permanently marked using IR lasers. Ideal for use in circuit boards and electronic components. Resists repeated harsh washdown cycles. Resists high temperatures that occur during wave soldering. Compatible with most IR laser marking systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.