
Laser Markable Glossy WT Polyimide Labels 0.25 in H x 1.25 in W WT 10000/RL
Mfr # LZR-43-732-10
Zoro # G308583301
product price:Â $1,379.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
1.25 in
Height
0.25 in
Includes
Roll of 10000 Labels
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LZR-43-732-10
Zoro #
G308583301
UPC #
754473636555
Country of Origin
United States
Dimensions
Width
1.25 in
Height
0.25 in
Size
0.25 in H x 1.25 in W
Label Maker Tape Thickness
.0046 in
Details
Item
Label
Application
Circuit Board Labeling
Includes
Roll of 10000 Labels
Material
Polyimide
Color
White
Label Maker Tape Finish
Gloss
Indoor/Outdoor Usage
Indoor Use
Label Finish
Gloss
Label Media Format
Labels on a Roll
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Heat-Resistant
Labels per Roll
10000
Description
This B-732 material is a polyimide that is designed to be permanently marked using IR lasers. Ideal for use in circuit boards and electronic components. Resists repeated harsh washdown cycles. Resists high temperatures that occur during wave soldering. Compatible with most IR laser marking systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.