Laser Markable Matte Black Polyimide Labels 0.25 in H x 0.75 in W Black 10000/RL

  • Mfr # LZR-46-730-10

  • Zoro # G115721910


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Label Color
Black
Application
Circuit Board Labeling
Label Media Format
Labels on a Roll
Label Material
Polyimide
Width
0.75 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZR-46-730-10
Zoro #
G115721910
UPC #
754473596583
Country of Origin
United States

Dimensions

Width
0.75 inches

Details

Label Color
Black
Application
Circuit Board Labeling
Label Media Format
Labels on a Roll
Label Material
Polyimide
Label Finish
Matte
Labels per Roll
10000

Description

Designed to be permanently marked using IR lasers and is black in color for easy identification. Ideal for use in circuit boards and electronic components. Resists repeated harsh washdown cycles. Compatible with most IR laser marking systems. Service temperature of -94° to 212°F -70° to 100°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.