
Laser Markable Matte Black Polyimide Labels 0.25 in H x 1 in W Black 10000/RL
Mfr # LZR-103-730-10
Zoro # G215721346
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Label Color
Black
Label Media Format
Labels on a Roll
Labels per Roll
10000
Label Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LZR-103-730-10
Zoro #
G215721346
UPC #
754473596842
Country of Origin
United States
Dimensions
Width
1 in
Details
Application
Circuit Board Labeling
Label Color
Black
Label Media Format
Labels on a Roll
Labels per Roll
10000
Label Material
Polyimide
Label Finish
Matte
Description
Designed to be permanently marked using IR lasers and is black in color for easy identification. Ideal for use in circuit boards and electronic components. Resists repeated harsh washdown cycles. Compatible with most IR laser marking systems. Service temperature of -94° to 212°F -70° to 100°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.